Beli toto faucet di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SAN-EI Kran Shower
    Mulai

    Rp379.900

    SAN-EI Kran Shower
    Deskripsi:
    Kran ShowerSpindle Kerep TypeConcealed Installation
    atribut:
    • Cap Color: Red
  2. TOTO Single mixed faucet with stand (Eco single, pop-up)
    Mulai

    Rp7.499.900

    TOTO Single mixed faucet with stand (Eco single, pop-up)
    Deskripsi:
    General residential kitchen, facilities, washroom / hand wash* For comfortable use, we recommend a pressure of about 0.2MPa. * Cannot be used in areas where freezing is expected.
    atribut:
    • Applicable Place: Bathroom/Hand-washing area
    • Color: Water stop handle: Metal
    • How to Operate: Move the handle up and down
    • Length (mm): Spout: 120
    • Maximum Temperature (°C): Hot water supply: 85
    • Mounting Hole: One hole
    • Operating Ambient Temperature (°C): 1~40
    • Product Type: With stand
    • Region to Use: General
    • Shape: Water stop handle: Lever
    • Spout Length (mm): 120
    • Supply Pressure (MPa): Minimum required: 0.05 (when flowing), maximum: 0.75 (when stationary)
    • Type: Spitting water, soft
    • Type of Connection: Integrated type
    • Type of Terminal Fitting: With stand
    • Water Used: Tap water or drinking well water
  3. SANEI Floating Switch
    Mulai

    Rp109.900

    SANEI Floating Switch
    atribut:
    • Frequency (Hz): 50/60
    • Protection Grade: IP 68
    • Cross section (mm): 9
    • Size of Cable (mm): 3x0.75
    • Maximum Working Temperature (°C): 55
  4. RUCIKA Pipa PVC Standar (PVC Pipe)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp52.900

    RUCIKA Pipa PVC Standar (PVC Pipe)
    Deskripsi:
    RUCIKA STANDARD adalah pipa PVC untuk jaringan sistem perpipaan air bersih bertekanan dan buangan. Terbuat dari bahan uPVC(unplastized Polyvinyl Chloride) yang banyak sekali kelebihannya dibanding material polimer lainnya, seperti : adanya Calcium Zinc (Tanpa Timbal), tahan terhadap korosi, kuat, ringan, mudah dalam penyambungan dan pemeliharaan. RUCIKA STANDARD diproduksi mengacu standar JIS dan ISO dengan sertifikasi system manajemen mutu ISO 9001:2000. Pipa PVC RUCIKA STANDARD kelas D, untuk saluran pembuangan & limbah dengan 11 macam ukuran diameter dari 1-1/4inch sampai 12inch. Pipa PVC RUCIKA STANDARD kelas AW, untuk air bertekanan sampai tekanan kerja 10 kg/cm2 dengan 14 macam ukuran diameter dari 1/2inch sampai 12inch.
    atribut:
    • Length Pipe (m): 4
    • Applications For: Clean & Wastewater
    • Connection System: Solvent Cement (Penyambungan dengan Lem)
    • SNI License: Yes
    • SNI Number: 85/S/RE/II.2/2014_
  5. SANEI Switching Cock (Katup Pengalih)
    Mulai

    Rp899.900

    SANEI Switching Cock (Katup Pengalih)
    atribut:
    • Color: Silver
    • Height (mm): 41
    • Material: Brass
    • Mounting Screw: W26 thread 20
    • Nominal Diameter (mm): 13
    • Width (mm): 36
  6. SANEI Male-Female Adapter For Benlycan (Adaptor Male Female)
    Mulai

    Rp139.900

    SANEI Male-Female Adapter For Benlycan (Adaptor Male Female)
    Deskripsi:
    For replenishment when the dimensions are insufficient
    atribut:
    • Material: Brass
    • Dimension L1 (mm): 31
    • Dimension B (mm): 24
    • Dimension L2 (mm): 10
    • Dimension Z1 (mm): G1/2
    • Dimension Z2 (mm): G1/2
  7. SAN-EI Relaxation Shower
    Mulai

    Rp369.900

    SAN-EI Relaxation Shower
    Deskripsi:
    - dapat mengatur pola air shower sesuai keinginan- terdapat 3 pola pancuran yang berbeda- panjang selang metal 1.5 meter- sudah termasuk braket untuk shower
  8. TOTO Kitchen Faucet Shower Head (Kepala Semprot Keran Dapur)
    Mulai

    Rp949.900

    TOTO Kitchen Faucet Shower Head (Kepala Semprot Keran Dapur)
    Deskripsi:
    * Different designs. * Faucet part number: TKS053 type, TKGG30 type, 31 type, 33 type, please order an adapter (THYB69) separately.
    atribut:
    • Connector Thread: Moderate gray
  9. SANEI Tangki Pompa Air
    Mulai

    Rp78.900

    SANEI Tangki Pompa Air
    atribut:
    • Capacity (L): 2
  10. SANEI Replacement Shower (Pancuran Pengganti)
    Mulai

    Rp369.900

    SANEI Replacement Shower (Pancuran Pengganti)
    atribut:
    • Color: White/Pink
    • Height (mm): 91
    • Material: Polypropylene
    • Width (mm): 50
  11. SANEI Sink Faucet (Kran Wastafel)
    Mulai

    Rp749.900

    SANEI Sink Faucet (Kran Wastafel)
    atribut:
    • Material: Bronze
    • Nominal Diameter (mm): 13 (PJ1/2)
    • Standard: JIS B2061
  12. SANEI Check Valve (Katup Cek)
    Mulai

    Rp339.900

    SANEI Check Valve (Katup Cek)
    Deskripsi:
    Used for mixing tap with stand
    atribut:
    • Suitable For: Used for countertop mixer taps
  13. SANEI Pump Submersible (Pompa Celup)
    Mulai

    Rp299.900

    SANEI Pump Submersible (Pompa Celup)
    atribut:
    • Cable Length (m): 10
  14. Shimizu Pump Submersible (Pompa Celup)
    Mulai

    Rp1.999.900

    Shimizu Pump Submersible (Pompa Celup)
    Deskripsi:
    Pompa celup dengan kapasitas flow maks 70-210 L/min, head 6-12m adalah pompa rendam dari Brand Shimizu untuk aquarium, industri, kolam, tangki dan rumahan
    atribut:
    • Power (V): 220 (50Hz)
    • Submerged Limit (m): 5
Daftar Harga toto faucet Terbaru November 2026
SAN-EI Kran ShowerRp379.900
TOTO Single mixed faucet with stand (Eco single, pop-up)Rp7.499.900
SANEI Floating SwitchRp109.900
RUCIKA Pipa PVC Standar (PVC Pipe)Rp52.900
SANEI Switching Cock (Katup Pengalih)Rp899.900
TOTO Single Lever FaucetRp10.999.900
SAN-EI Shower Set (Pancuran Genggam)Rp159.900
KRISBOW Dispenser Sabun Cair OtomatisRp609.900
SANEI Male-Female Adapter For Benlycan (Adaptor Male Female)Rp139.900
TOTO Semprotan KlosetRp299.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait